
Torx L-Key, TX7
Mfr # 624853 TX7
Zoro # G914386525
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
Finish
Phosphated
Blade Material
Chrome vanadium steel
Stock length
48×16 mm
Type of shank
angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624853 TX7
Zoro #
G914386525
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
TX7
Stock length
48×16 mm
Details
Item
Screwdriver for TORX screws
Finish
Phosphated
Blade Material
Chrome vanadium steel
Type of shank
angled
Description
L-shank, through hardened hard and tough. Material: Chrome vanadium steel, phosphated. Stock length: 48x16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.