
Torx L-Key, with Ball Point, TX10
Mfr # 624915 TX10
Zoro # G614386382
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Stock length
73×17 mm
Ball point
Yes
Type of shank
Angled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624915 TX10
Zoro #
G614386382
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
TX10
Stock length
73×17 mm
Details
Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Ball point
Yes
Type of shank
Angled
Description
L-shank, through hardened hard and tough. Long shank with ball point, can be used at angles up to 25 Deg. Material: Chrome vanadium steel, chrome-plated. Black tips. Stock length: 73x17 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.