
Torx L-Key, with Ball Point, TX20
Mfr # 624915 TX20
Zoro # G114386288
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Type of shank
Angled
Ball point
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
624915 TX20
Zoro #
G114386288
UPC #
-
Country of Origin
Germany
Dimensions
Tip Size
TX20
Details
Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Type of shank
Angled
Ball point
Yes
Description
L-shank, through hardened hard and tough. Long shank with ball point, can be used at angles up to 25 Deg. Material: Chrome vanadium steel, chrome-plated. Black tips. Stock length: 94x18 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.