Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx L-Key, with Ball Point, TX30

  • Mfr # 624915 TX30

  • Zoro # G814386373


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Ball point
Yes
Type of shank
Angled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624915 TX30
Zoro #
G814386373
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
TX30

Details

Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Blade Material
Chrome vanadium steel
Ball point
Yes
Type of shank
Angled

Description

L-shank, through hardened hard and tough. Long shank with ball point, can be used at angles up to 25 Deg. Material: Chrome vanadium steel, chrome-plated. Black tips. Stock length: 119x24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.