
Torx Screwdriver, with Ergonomic Handle, TX15
Mfr # 625701 TX15
Zoro # G214387550
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Shank Length
80 mm
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625701 TX15
Zoro #
G214387550
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
TX15
Shank Length
80 mm
Details
Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Description
Multi-component power grip with grip zone optimized for torque and comfort. Blade of high quality tool steel, surface matt chrome, plated, ChromTop tip. Blade length: 80 mm overall length: 187 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.