Zoro Homepage

Torx Screwdriver, with Ergonomic Handle, TX25

  • Mfr # 625701 TX25

  • Zoro # G914387348


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Shank Length
100 mm
Finish
Chrome-Plated
Handle Material
Multi-component plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625701 TX25
Zoro #
G914387348
UPC #
-
Country of Origin
Poland

Dimensions

Tip Size
TX25
Shank Length
100 mm

Details

Finish
Chrome-Plated
Handle Material
Multi-component plastic

Description

Multi-component power grip with grip zone optimized for torque and comfort. Blade of high quality tool steel, surface matt chrome, plated, ChromTop tip. Blade length: 100 mm overall length: 207 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.