
Torx Screwdriver, with Ergonomic Handle, TX27
Mfr # 625701 TX27
Zoro # G114387438
product price: $7.49
/eaKey Features
Shank Length
115 mm
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625701 TX27
Zoro #
G114387438
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
TX27
Shank Length
115 mm
Details
Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Description
Multi-component power grip with grip zone optimized for torque and comfort. Blade of high quality tool steel, surface matt chrome, plated, ChromTop tip. Blade length: 115 mm overall length: 222 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.