
Torx Screwdriver, with Ergonomic Handle, TX8
Mfr # 625701 TX8
Zoro # G314387245
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Shank Length
60 mm
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625701 TX8
Zoro #
G314387245
UPC #
-
Country of Origin
Poland
Dimensions
Tip Size
TX8
Shank Length
60 mm
Details
Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Handle Material
Multi-component plastic
Description
Multi-component power grip with grip zone optimized for torque and comfort. Blade of high quality tool steel, surface matt chrome, plated, ChromTop tip. Blade length: 60 mm overall length: 147 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.