Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Tamper Proof L-Keys, TX40

  • Mfr # 625060 TX40

  • Zoro # G314386750


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Blade Material
Chrome vanadium steel
Stock length
188×43 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625060 TX40
Zoro #
G314386750
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
TX40
Stock length
188×43 mm

Details

Item
Screwdriver for TORX screws with hole
Blade Material
Chrome vanadium steel

Description

L-shank, through hardened hard and tough. In steel grey. Advantage: With Center hole in the internal Torx profile for screws with a tamper-proof pin. Material: Chrome vanadium steel. Stock length: 188x43 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.