Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torx Tamper Proof L-Keys, TX9

  • Mfr # 625060 TX9

  • Zoro # G114386769


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Blade Material
Chrome vanadium steel
Stock length
111×21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625060 TX9
Zoro #
G114386769
UPC #
-
Country of Origin
Germany

Dimensions

Tip Size
TX9
Stock length
111×21 mm

Details

Item
Screwdriver for TORX screws with hole
Blade Material
Chrome vanadium steel

Description

L-shank, through hardened hard and tough. In steel grey. Advantage: With Center hole in the internal Torx profile for screws with a tamper-proof pin. Material: Chrome vanadium steel. Stock length: 111x21 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.