Zoro Homepage

Trammel, Measuring Range: 1000 mm

  • Mfr # 445800 1000

  • Zoro # G814555847


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Scribe Reach
1000 mm
Measuring Range
1000 mm
Graduation/Scale
0.1 mm
Material of Centres
hardened silver steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445800 1000
Zoro #
G814555847
UPC #
-
Country of Origin
Turkey

Details

Item
Dividers
Scribe Reach
1000 mm
Measuring Range
1000 mm
Graduation/Scale
0.1 mm
Material of Centres
hardened silver steel

Description

Strong flat steel measuring beam with precise mm graduation, replaceable, hardened silver steel points. Trammel head with 1/10 vernier and fine adjustment. Graduation/scale: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.