Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trammel, Measuring Range: 500 mm

  • Mfr # 445800 500

  • Zoro # G714555794


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Graduation/Scale
0.1 mm
Material of Centres
hardened silver steel
Measuring Range
500 mm
Scribe Reach
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445800 500
Zoro #
G714555794
UPC #
-
Country of Origin
Turkey

Details

Item
Dividers
Graduation/Scale
0.1 mm
Material of Centres
hardened silver steel
Measuring Range
500 mm
Scribe Reach
500 mm

Description

Strong flat steel measuring beam with precise mm graduation, replaceable, hardened silver steel points. Trammel head with 1/10 vernier and fine adjustment. Graduation/scale: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.