Zoro Homepage

Try Square Accuracy, Class 2, Stock Length: 500X250 mm

  • Mfr # 452600 500X250

  • Zoro # G914556904


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 875
Stock Length
500×200 mm
Right Angle Tolerance
0.07 mm
Accuracy
2
Shank Cross-Section
40×8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452600 500X250
Zoro #
G914556904
UPC #
-
Country of Origin
China

Dimensions

Size
500X250 mm
Stock Length
500×200 mm

Details

Item
Try squares
Standards
DIN 875
Right Angle Tolerance
0.07 mm
Accuracy
2
Shank Cross-Section
40×8 mm

Description

All faces and edges ground. Inspection test faces ground. Application: For accurate general workshop work. Accuracy: DIN 875 / 2 angle tolerance e.g. for size 100x70 = 0.030 mm. Standard: DIN 875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.