
Try Square of Anodized Aluminium, Accuracy Class 1, Stock Length: 100X70 mm (Discontinued)
- Mfr # 451060 100X70
- Zoro # G514556601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451060 100X70
Zoro #
G514556601
UPC #
-
Country of Origin
Germany
Dimensions
Size
100X70 mm
Length of Long Arm
100 mm
Length of Short Arm
70 mm
Stock Length
100×70 mm
Details
Item
Try squares
Material
Aluminium
Shank Cross-Section
20×5 mm
Standards
Manufacturer's standard
Test Faces
milled
Accuracy
1
Hardened
Full Body
Right Angle Tolerance
0.015 mm
Description
Square of hardened aluminium HRC 63. Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodized non-dazzle surface. Test faces precision finished. Clear laser-engraved scale. all parts: hardened
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.