
Try Square of Anodized Aluminium, Accuracy Class 1, Stock Length: 150X100 mm (Discontinued)
- Mfr # 451060 150X100
- Zoro # G914556591
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451060 150X100
Zoro #
G914556591
UPC #
-
Country of Origin
Germany
Dimensions
Size
150X100 mm
Length of Long Arm
150 mm
Stock Length
150×100 mm
Length of Short Arm
100 mm
Details
Item
Try squares
Material
Aluminium
Accuracy
1
Standards
Manufacturer's standard
Right Angle Tolerance
0.018 mm
Hardened
Full Body
Test Faces
milled
Shank Cross-Section
30×6 mm
Description
Square of hardened aluminium HRC 63. Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodized non-dazzle surface. Test faces precision finished. Clear laser-engraved scale. all parts: hardened
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.