
Try Square of Anodized Aluminium, Accuracy Class 1, Stock Length: 400X265 mm (Discontinued)
- Mfr # 451060 400X265
- Zoro # G114556605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451060 400X265
Zoro #
G114556605
UPC #
-
Country of Origin
Germany
Dimensions
Size
400X265 mm
Length of Short Arm
265 mm
Stock Length
400×265 mm
Length of Long Arm
400 mm
Details
Item
Try squares
Material
Aluminium
Standards
Manufacturer's standard
Right Angle Tolerance
0.03 mm
Accuracy
1
Test Faces
milled
Hardened
Full Body
Shank Cross-Section
45×10 mm
Description
Square of hardened aluminium HRC 63. Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodized non-dazzle surface. Test faces precision finished. Clear laser-engraved scale. all parts: hardened
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.