
Try Square of Anodized Aluminium, Accuracy Class 1, Stock Length: 75X50 mm (Discontinued)
- Mfr # 451060 75X50
- Zoro # G714556548
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
451060 75X50
Zoro #
G714556548
UPC #
-
Country of Origin
Germany
Dimensions
Size
75X50 mm
Length of Long Arm
75 mm
Length of Short Arm
50 mm
Stock Length
75×50 mm
Details
Item
Try squares
Material
Aluminium
Right Angle Tolerance
0.014 mm
Accuracy
1
Hardened
Full Body
Shank Cross-Section
15×4 mm
Test Faces
milled
Standards
Manufacturer's standard
Description
Square of hardened aluminium HRC 63. Corrosion-resistant. Non-magnetic. Scratch-resistant, black anodized non-dazzle surface. Test faces precision finished. Clear laser-engraved scale. all parts: hardened
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.