Zoro Homepage

Try Square, Stock Length: 75X50mm

  • Mfr # 452600 75X50

  • Zoro # G109617311


product price: $19.39
/ea

Key Features

Calibration
F1
Accuracy
2
Standard
DIN 875
Shank Cross-Section
15 mm x 5 mm
Right Angle Tolerance
0.028 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452600 75X50
Zoro #
G109617311
UPC #
4045197205766
Country of Origin
China

Dimensions

Stock Length
75 mm x 50 mm

Details

Item
Try Squares
Calibration
F1
Accuracy
2
Standard
DIN 875
Shank Cross-Section
15 mm x 5 mm
Right Angle Tolerance
0.028 mm
Shank cross-section
15x5 mm

Description

All faces and edges ground. Inspection test faces ground. Application: For accurate general workshop work. Accuracy: DIN 875 / 2 - angle tolerance e.g. for size 100x70 = 0.030 mm. Standard: DIN 875 Right angle tolerance: 0.028 mm Shank cross-section: 15x5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.