
Tubular Box Wrench, 14mm x 15mm
Mfr # 620502 14X15
Zoro # G414387442
product price: $17.29
/eaKey Features
Material
Chrome vanadium steel
Finish
Chrome-Plated
Shaft external hexagon S
14 mm
Width across flats 2
15 mm
Manufacturing process
Forged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620502 14X15
Zoro #
G414387442
UPC #
-
Country of Origin
India
Dimensions
Nominal Size
14mm x 15mm
Width across flats 2
15 mm
Hole for tommybar Diameter
6 mm
Details
Item
Hexagon socket
Material
Chrome vanadium steel
Finish
Chrome-Plated
Shaft external hexagon S
14 mm
Manufacturing process
Forged
Description
Forged, with solid hexagon shaft for use with wrenches and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads. Standard: hnlich DIN 896 A. Material: Chrome vanadium steel, chrome-plated. overall length: 145 mm Hole for tommybar : 6 mm Shaft external hexagon S: 14 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.