Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Box Wrench, 18mm x 19mm

  • Mfr # 620120 18X19

  • Zoro # G814420329


product price: $18.25
/ea

Key Features

Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Standards
DIN 896 B
Width across flats 1
18 mm
Hole for tommybar Diameter
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620120 18X19
Zoro #
G814420329
UPC #
-
Country of Origin
India

Dimensions

Nominal Size
18mm x 19mm
Width across flats 1
18 mm
Hole for tommybar Diameter
12.5 mm

Details

Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Standards
DIN 896 B

Description

Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar. Standard: DIN 896 B Material: Heat-treatable steel tube, chrome-plated. overall length: 160 mm Hole for tommybar : 12.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.