Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Box Wrench, 24mm x 27mm

  • Mfr # 620502 24X27

  • Zoro # G614387358


product price: $40.55
/ea

Key Features

Material
Chrome vanadium steel
Finish
Chrome-Plated
Hole for tommybar Diameter
12 mm
Manufacturing process
Forged
Width across flats 1
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620502 24X27
Zoro #
G614387358
UPC #
-
Country of Origin
India

Dimensions

Nominal Size
24mm x 27mm
Hole for tommybar Diameter
12 mm
Width across flats 1
24 mm
Width across flats 2
27 mm

Details

Item
Hexagon socket
Material
Chrome vanadium steel
Finish
Chrome-Plated
Manufacturing process
Forged
Shaft external hexagon S
24 mm

Description

Forged, with solid hexagon shaft for use with wrenches and cross-hole for tommy bar. Very strong, with deep hexagon sockets for projecting threads. Standard: hnlich DIN 896 A. Material: Chrome vanadium steel, chrome-plated. overall length: 195 mm Hole for tommybar : 12 mm Shaft external hexagon S: 24 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.