Tubular Box Wrench Set, 6X7 mm to 16X17 mm

  • Mfr # 620320 6/1

  • Zoro # G914420250


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Standards
DIN 896 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
620320 6/1
Zoro #
G914420250
UPC #
-
Country of Origin
India

Details

Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Standards
DIN 896 B
Number of Pieces
6

Description

Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar. Standard: DIN 896 B Material: Heat-treatable steel tube, chrome-plated. Supplied with: 1 each box wrench No. 620120: Size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17 Number of tommy bars: 1 Packaging: Plastic tool roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.