
Tubular Box Wrench Set, 6X7 mm to 30X34 mm
Mfr # 620320 11/3
Zoro # G614420246
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Standards
DIN 896 B
Number of tommy bars
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620320 11/3
Zoro #
G614420246
UPC #
-
Country of Origin
India
Details
Material
Heat-treatable steel tube, chrome-plated
Finish
Chrome-Plated
Standards
DIN 896 B
Number of Pieces
11
Number of tommy bars
3
Description
Made from thin-walled heat-treatable steel tube, with cross-hole for tommy bar. Standard: DIN 896 B Material: Heat-treatable steel tube, chrome-plated. Supplied with: 1 each box wrench No. 620120: Size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x24, 27x32, 30x34 Number of tommy bars: 3 Packaging: Plastic tool roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.