
Turning Tool, Left-Hand, P20/K25, Shank Square: 20 mm
Mfr # 296925 20
Zoro # G814913487
product price: $15.85
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
296925 20
Zoro #
G814913487
UPC #
-
Country of Origin
India
Details
Item
Turning Tool
Shank Square
20 mm
Description
Carbide steel shanks with 700 800 N/mm2 strength and flat chamfered mounting surface. Fitted with diamond ground carbide inserts. Angles on the inserts are precision ground. All turning tools are supplied with sharp cutting edges. Sharpening the cutting edge with a boron carbide hand lapper will increase the tool edge life. The extent of the wear area is dependent on the cutting conditions. For roughing and interrupted machining it is imperative that the cutting edges are sharpened. Fitted with diamond ground carbide inserts. Application: P20/K25 for machining steel and cast iron. M20 for machining stainless steels. Attention: For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper No. 558812. Overall length: 125 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.