Zoro Homepage

Turning Tool, Right-Hand, HSS-E, Shank Square: 12 mm

  • Mfr # 296100 12

  • Zoro # G714910982


product price: $50.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296100 12
Zoro #
G714910982
UPC #
-
Country of Origin
China

Details

Item
Turning Tool
Shank Square
12 mm

Description

All dimensions welded. Application: Universally applicable, medium cutting speeds. Overall length: 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.