
Turning Tool, Right-Hand, HSS-E, Shank Square: 16 mm
Mfr # 296100 16
Zoro # G714910999
product price: $66.49
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
296100 16
Zoro #
G714910999
UPC #
-
Country of Origin
China
Details
Item
Turning Tool
Shank Square
16 mm
Description
All dimensions welded. Application: Universally applicable, medium cutting speeds. Overall length: 140 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.