Zoro Homepage

Turning Tool, Right-Hand, M20, Shank Square: 25 mm

  • Mfr # 296030 25

  • Zoro # G814910981


product price: $23.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
296030 25
Zoro #
G814910981
UPC #
-
Country of Origin
India

Details

Item
Turning Tool
Shank Square
25 mm

Description

Fitted with diamond ground carbide inserts. Application: P20/K25 for machining steel and cast iron. M20 for machining stainless steels. Attention: For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper No. 558812. Overall length: 140 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.