Zoro Homepage

Turning Toolholder with Bore, Bore Diameter: 10 mm

  • Mfr # 297200 10

  • Zoro # G614865658


product price: $67.19
/ea

Key Features

Height
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297200 10
Zoro #
G614865658
UPC #
-
Country of Origin
Germany

Dimensions

Height
14 mm

Details

Item
Turning Tool
Bore
10 mm

Description

Slotted in opposite direction, the round boring bar shank is clamped firmly and securely with only little pressure. All external surfaces are machined square. Application: For holding turning tools with a round shank No. 296300, 296400, 297120 and for round tool bits No. 295020. Height: 14 mm Overall length: 85 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.