
Turning Toolholder with Bore, Bore Diameter: 20 mm
Mfr # 297200 20
Zoro # G114865639
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
297200 20
Zoro #
G114865639
UPC #
-
Country of Origin
Germany
Details
Item
Turning Tool
Bore
20 mm
Description
Slotted in opposite direction, the round boring bar shank is clamped firmly and securely with only little pressure. All external surfaces are machined square. Application: For holding turning tools with a round shank No. 296300, 296400, 297120 and for round tool bits No. 295020. Height: 25 mm Overall length: 110 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.