Zoro Homepage

Turning Toolholder with Bore, Bore Diameter: 6 mm

  • Mfr # 297200 6

  • Zoro # G414865629


product price: $56.95
/ea

Key Features

Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297200 6
Zoro #
G414865629
UPC #
-
Country of Origin
Germany

Dimensions

Height
10 mm

Details

Item
Turning Tool
Bore
6 mm

Description

Slotted in opposite direction, the round boring bar shank is clamped firmly and securely with only little pressure. All external surfaces are machined square. Application: For holding turning tools with a round shank No. 296300, 296400, 297120 and for round tool bits No. 295020. Height: 10 mm Overall length: 70 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.