
Turning Toolholder with Bore, Bore Diameter: 8 mm
Mfr # 297200 8
Zoro # G714865664
product price: $62.69
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
297200 8
Zoro #
G714865664
UPC #
-
Country of Origin
Germany
Details
Item
Turning Tool
Bore
8 mm
Description
Slotted in opposite direction, the round boring bar shank is clamped firmly and securely with only little pressure. All external surfaces are machined square. Application: For holding turning tools with a round shank No. 296300, 296400, 297120 and for round tool bits No. 295020. Height: 12 mm Overall length: 80 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.