Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers pointed- 125 mm Form AA- Material: N

  • Mfr # 727520 N

  • Zoro # G910733927


product price: $12.45
/ea

Key Features

Features
Pointed
Material
Special steel
Coating
Nickel-Plated, Painted Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727520 N
Zoro #
G910733927
UPC #
4045197992956
Country of Origin
Germany

Details

Features
Pointed
Material
Special steel
Coating
Nickel-Plated, Painted Black

Description

Of special steel- nickel-plated No. 727520 / 7560 painted black. Material: Special steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.