Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers- rounded tips 3 mm wide- 145 mm- form 40- Material: N

  • Mfr # 727550 N

  • Zoro # G510733969


product price: $16.15
/ea

Key Features

Features
Blunt, Inner Face Serrated
Material
Special steel
Tip Size
3 mm
Coating
Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727550 N
Zoro #
G510733969
UPC #
4045197993014
Country of Origin
Germany

Dimensions

Tip Size
3 mm

Details

Features
Blunt, Inner Face Serrated
Material
Special steel
Coating
Nickel-Plated

Description

Inside serrated. Of special steel- nickel-plated No. 727520 / 7560 painted black. Material: Special steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.