Tweezers- rounded tips 3 mm wide- 145 mm- form 40- Material: TITAN

  • Mfr # 727550 TITAN

  • Zoro # G810733959


product price: $67.99
/ea

Key Features

Tip Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727550 TITAN
Zoro #
G810733959
UPC #
4045197993038
Country of Origin
Germany

Dimensions

Tip Size
3 mm

Details

Material
Reintitan, stainless

Description

Inside serrated. Pure titanium- stainless- acid-resistant- non-magnetic- highly resilient- highly wear resistant- heat resistant to approx. 800 °C. Material: Reintitan- stainless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.