Zoro Homepage

Tweezers, Rounded Tips

  • Mfr # 727540 N

  • Zoro # G414387251


product price: $18.35
/ea

Key Features

Overall Length
125 mm
Material
Special steel
Tip characteristics
Blunt, Inner Face Serrated
Point Width
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727540 N
Zoro #
G414387251
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125 mm
Point Width
1 mm

Details

Item
Tweezers
Material
Special steel
Tip characteristics
Blunt, Inner Face Serrated

Description

Inside serrated. Of special steel, nickel-plated No. 727520 / 7560 painted black. Material: Special steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.