Zoro Homepage

Tweezers shouldered pointed- 110 mm- Form 5- Material: AMB

  • Mfr # 727560 AMB

  • Zoro # G310733954


product price: $24.39
/ea

Key Features

Features
Offset, Pointed
Material
Non−Magnetic Steel, Stainless.
Coating
Black Epoxy Coating
Electrostatic Characteristic
EGB/ESD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727560 AMB
Zoro #
G310733954
UPC #
4045197993052
Country of Origin
Germany

Details

Features
Offset, Pointed
Material
Non−Magnetic Steel, Stainless.
Coating
Black Epoxy Coating
Electrostatic Characteristic
EGB/ESD

Description

Additionally with black epoxy resin coating protection against nickel allergy- anti-glare- suitable for ESDs. electrostatic characteristic: EGB/ESD Material: non-magnetic steel- stainless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.