Zoro Homepage

Tweezers with 6.5 mm Broad Tips

  • Mfr # 727620 AM

  • Zoro # G614387495


product price: $39.15
/ea

Key Features

Overall Length
120 mm
Material
non−magnetic steel, stainless.
Point Width
6.5 mm
Tip characteristics
Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727620 AM
Zoro #
G614387495
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
120 mm
Point Width
6.5 mm

Details

Item
Tweezers
Material
non−magnetic steel, stainless.
Tip characteristics
Wide

Description

Made of non-magnetic stainless steel. Material: non-magnetic steel, stainless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.