
Tweezers with Narrow Tips, Nickel Plated
Mfr # 727530 N
Zoro # G614387211
product price: $19.49
/eaKey Features
Overall Length
155 mm
Point Form
22
Tip characteristics
Narrow, Inner Face Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
727530 N
Zoro #
G614387211
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
155 mm
Details
Item
Tweezers
Material
Special Steel
Point Form
22
Tip characteristics
Narrow, Inner Face Serrated
Description
Inside serrated. Of special steel, nickel-plated No. 727520 / 7560 painted black. Material: Special steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.