Tweezers with Narrow Tips, Non-Magnetic and Acid-Resistant Titanium

  • Mfr # 727530 TITAN

  • Zoro # G214387208


product price:  $72.29
/ea

Key Features

Overall Length
155 mm
Tip characteristics
Narrow, Inner Face Serrated
Point Form
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
727530 TITAN
Zoro #
G214387208
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
155 mm

Details

Item
Tweezers
Material
Resistant Titanium
Tip characteristics
Narrow, Inner Face Serrated
Point Form
22

Description

Inside serrated. Pure titanium, stainless, acid-resistant, non-magnetic, highly resilient, highly wear resistant, heat resistant to approx. 800 DegC. Material: Reintitan, stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.