TX9 Torx Screws, 10 Pieces, M3x0.5 Thread
- Mfr # 232990 TX9
- Zoro # G115453187
product price:Â
$
63.15
/ea
Key Features
Torx Drive
Material
Carbide
Size
12.8 mm
Head Angle (Deg.)
135 Deg
Grade
HB7530
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232990 TX9
- Zoro #
- G115453187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12.8 mm
Details
- Drive
- Torx
- Material
- Carbide
- Item
- Machine Screw
- Head Angle (Deg.)
- 135 Deg
- Grade
- HB7530
Description
Torx set of screws 10 pieces TX9 Drive: TX9 Thread: M3x0.5 Overall length: 7.5 mm Tightening torque: 2.2 Nm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.