Zoro Homepage

Universal Clamp Clamping Hand- Type: 150

  • Mfr # 861900 150

  • Zoro # G714500954


product price: $91.29
/ea
Free Shipping & Returns

Key Features

Capacity in Compression
0 mm - 150 mm
Capacity
150 mm
Maximum Clamping Force
3500 N
Clamping Depth
100 mm
Capacity in Tension
50 mm - 200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861900 150
Zoro #
G714500954
UPC #
-
Country of Origin
Slovenia

Dimensions

Clamping Depth
100 mm

Details

Item
Clamp
Capacity in Compression
0 mm - 150 mm
Capacity
150 mm
Maximum Clamping Force
3500 N
Capacity in Tension
50 mm - 200 mm

Description

With trapezoidal thread spindle and 2 swing clamping jaws. Each clamping jaw has 3 smooth faces and a cross-Vee face, can be used for clamping the most diverse components. Application: For internal and external clamping of the most diverse workpiece shapes. Material: Spindle and clamping block of burnished steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.