Zoro Homepage

Universal Clamp Clamping Hand- Type: 75

  • Mfr # 861900 75

  • Zoro # G614500856


product price: $35.55
/ea

Key Features

Maximum Clamping Force
2500 N
Capacity in Compression
0 mm - 75 mm
Clamping Depth
50 mm
Capacity in Tension
40 mm - 115 mm
Capacity
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861900 75
Zoro #
G614500856
UPC #
-
Country of Origin
Slovenia

Dimensions

Clamping Depth
50 mm

Details

Item
Clamp
Maximum Clamping Force
2500 N
Capacity in Compression
0 mm - 75 mm
Capacity in Tension
40 mm - 115 mm
Capacity
75 mm

Description

With trapezoidal thread spindle and 2 swing clamping jaws. Each clamping jaw has 3 smooth faces and a cross-Vee face, can be used for clamping the most diverse components. Application: For internal and external clamping of the most diverse workpiece shapes. Material: Spindle and clamping block of burnished steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.