Zoro Homepage

Universal External Micrometer, Measuring Range: 0-25 mm

  • Mfr # 421750 0-25

  • Zoro # G614555863


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Spindle Pitch
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421750 0-25
Zoro #
G614555863
UPC #
-
Country of Origin
China

Dimensions

Spindle Dia.
8 mm

Details

Item
External micrometer
Standards
DIN 863
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Spindle Pitch
0.5 mm
Measuring Range
0 mm - 25 mm
Packaging
sturdy box

Description

Universal external micrometer with non-rotating spindle. Lapped measuring faces. Socket Diameter 5x15 mm. Steel frame forged and enamelled. Quick-change anvils. Zeroing by clamping slide sleeves. Supplied with: 7 pairs of interchangeable anvils. Packaging: sturdy box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.