Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Grip Wrench, Oval Jaw Shape, Overall Length: 140 mm

  • Mfr # 708005 140

  • Zoro # G009578354


product price: $26.25
/ea

Key Features

Plier Item
Grip wrench
Jaw length
23 mm
Jaw capacity
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708005 140
Zoro #
G009578354
UPC #
4045197717283
Country of Origin
China

Dimensions

Overall Length
140 mm
Jaw length
23 mm

Details

Plier Item
Grip wrench
Jaw capacity
28 mm

Description

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated. Jaw shape oval. Application: For clamping profiled and flat materials. Clamping force up to 10-000 N. Material: Jaws of chrome vanadium steel- drop forged. Jaw length: 23 mm Jaw capacity: 28 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.