Universal Grip Wrench, Oval Jaw Shape, Overall Length: 300mm

  • Mfr # 708005 300

  • Zoro # G409578350


product price: $45.25
/ea

Key Features

Plier Item
Grip wrench
Jaw length
47 mm
Jaw capacity
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708005 300
Zoro #
G409578350
UPC #
4045197719782
Country of Origin
China

Dimensions

Overall Length
300 mm
Jaw length
47 mm

Details

Plier Item
Grip wrench
Jaw capacity
60 mm

Description

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated. Jaw shape oval. Application: For clamping profiled and flat materials. Clamping force up to 10-000 N. Material: Jaws of chrome vanadium steel- drop forged. Spare part: Spare spring No. 708301 size 12. Jaw length: 47 mm Jaw capacity: 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.