Zoro Homepage

Universal Grip Wrench, Thumb Screw, 250 mm

  • Mfr # 708105 250

  • Zoro # G714420320


product price: $31.29
/ea

Key Features

Jaw Length
35 mm
Jaw Capacity
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708105 250
Zoro #
G714420320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
35 mm

Details

Jaw Capacity
40 mm
Item
Grip wrench

Description

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated. Jaw shape double Vee. Application: For clamping profiled and flat materials. Clamping force up to 10-000 N. Material: Jaws of chrome vanadium steel, drop forged. Spare part: Spare springs No. 708301 sizes 7, 10, and 12. Spare spring No. 708301 size 10. Jaw length: 35 mm Jaw capacity: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.