Zoro Homepage

V-Block Set, LengthxWidth: 150X50mm

  • Mfr # 446600 150X50

  • Zoro # G814555670


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Nominal Size
150 mm x 50 mm
Height
40 mm
Width
50 mm
For Shaft Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446600 150X50
Zoro #
G814555670
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
150 mm
Nominal Size
150 mm x 50 mm
Height
40 mm
Width
50 mm
For Shaft Dia.
8 mm

Details

Item
Vee block
Standards
DIN 876/1

Description

Of dense non-porous special casting. Machined as a pair, Vee angle 90 Deg. Vee blocks and base face ground. Flatness and parallelism tolerance 0.01 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.