Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Block Set, LengthxWidth: 200X70mm

  • Mfr # 446600 200X70

  • Zoro # G714555725


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200 mm
Nominal Size
200 mm x 70 mm
Width
70 mm
Height
50 mm
For Shaft Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446600 200X70
Zoro #
G714555725
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
200 mm
Nominal Size
200 mm x 70 mm
Width
70 mm
Height
50 mm
For Shaft Dia.
8 mm

Details

Item
Vee block
Standards
DIN 876/1

Description

Of dense non-porous special casting. Machined as a pair, Vee angle 90 Deg. Vee blocks and base face ground. Flatness and parallelism tolerance 0.01 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.