Zoro Homepage

Vanadium combination pliers VDE insulated- Overall length: 160mm

  • Mfr # 701852 160

  • Zoro # G210591449


product price: $32.99
/ea

Key Features

Handle Type
Multi-component covering
Material
Chrome vanadium steel.
Jaw characteristics
Serrated
Cutting Capacity Piano Wire Up To Diameter
1.5 mm
Surface
Bright Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701852 160
Zoro #
G210591449
UPC #
4045197887474
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
160 mm
Cutting Capacity Piano Wire Up To Diameter
1.5 mm
Cutting Capacity Hard Wire Up To Diameter
2 mm

Details

Handle Type
Multi-component covering
Material
Chrome vanadium steel.
Jaw characteristics
Serrated
Surface
Bright Finish

Description

Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC- also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Pliers bright finished- handles with multi-component covering. Standard: DIN ISO 5746 electrostatic characteristic: VDE 1000 V Cutting capacity hard wire up to : 2 mm Cutting capacity piano wire up to : 1.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.