Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vanadium combination pliers VDE insulated- Overall length: 180mm

  • Mfr # 701852 180

  • Zoro # G510591620


product price: $34.25
/ea

Key Features

Handle Type
Multi-component covering
Material
Chrome vanadium steel.
Jaw characteristics
Serrated
Cutting Capacity Hard Wire Up To Diameter
2.2 mm
Cutting Capacity Piano Wire Up To Diameter
1.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
701852 180
Zoro #
G510591620
UPC #
4045197887481
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
180 mm
Cutting Capacity Hard Wire Up To Diameter
2.2 mm
Cutting Capacity Piano Wire Up To Diameter
1.8 mm

Details

Handle Type
Multi-component covering
Material
Chrome vanadium steel.
Jaw characteristics
Serrated
Surface
Bright Finish

Description

Chrome vanadium steel. Serrated jaws. Cutting edges additionally induction hardened approx. 64 HRC- also suitable for piano wire. For working at voltages up to 1000 V to DIN EN IEC 60900 / VDE 0682-201. Pliers bright finished- handles with multi-component covering. Standard: DIN ISO 5746 electrostatic characteristic: VDE 1000 V Cutting capacity hard wire up to : 2.2 mm Cutting capacity piano wire up to : 1.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.